Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2-3/8 in L, 8D, Steel, Plain Finish, 11 1/2 ga, 700 PK

  • Mfr # 13050608

  • Zoro # G010022631


product price: $13.89
/pk 700, $0.02/ea

Key Features

Length
2-3/8 in
Penny Size
8D
Material
Steel
Finish
Plain
Gauge
11 1/2 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13050608
Zoro #
G010022631
UPC #
726047130035
Country of Origin
Mexico

Dimensions

Length
2-3/8 in
Penny Size
8D
Head Diameter
19/64 in
Shank Diameter
0.12 in

Details

Item
Common Nail
Material
Steel
Finish
Plain
Gauge
11 1/2 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Product Type
Box Nails
Pack Size
Small Pack
Point Type
Diamond
Manufacturer Location
Made in USA*

Description

Nails, Length 2 3/8 in, Gauge 11 1/2 ga, Shank Diameter 0.12 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.