Zoro Homepage

Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK

  • Mfr # 4NER2

  • Zoro # G3247011


product price: $5.15
/pk 168, $0.03/ea

Key Features

Length
2 in
Penny Size
6D
Material
Steel
Package Weight
1 lb
Gauge
11.50 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NER2
Zoro #
G3247011
UPC #
726047128124
Country of Origin
Mexico

Dimensions

Length
2 in
Penny Size
6D
Head Diameter
17/64 in
Shank Diameter
0.113 in
Size
6d
Head Dia.
17/64 in
Dia.
0.113 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
1 lb
Gauge
11.50 ga
Approx. Pkg. Qty.
168
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Pack Size
Small Pack
Product Type
Common Nails
Manufacturer Location
Globally Sourced
Point Type
Diamond

Description

Common Nail,2 in,11 1/2 ga,PK168, Length 2 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 17/64 in, Penny Size 6D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.