Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK
Mfr # 13011006
Zoro # G310022577
product price: $3.89
/pk 232, $0.02/eaKey Features
Length
2 in
Penny Size
6D
Material
Steel
Gauge
12 1/2 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13011006
Zoro #
G310022577
UPC #
726047130042
Country of Origin
Mexico
Dimensions
Length
2 in
Penny Size
6D
Head Diameter
17/64 in
Shank Diameter
0.099 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
12 1/2 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Pack Size
Small Pack
Product Type
Box Nails
Manufacturer Location
Made in USA*
Point Type
Diamond
Description
Nails, Length 2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 17/64 in, Penny Size 6D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 232
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.