Common Nail, 3 1/2 in, 8 ga, PK1470, 3 1/2 in L, 16D, Steel, Plain Finish, 8 ga, 1470 PK

  • Mfr # 5AY64

  • Zoro # G2737484


product price:  $27.55
/pk 1470, $0.02/ea

Key Features

Length
3 1/2 in
Penny Size
16D
Material
Steel
Finish
Plain
Package Weight
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AY64
Zoro #
G2737484
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 1/2 in
Penny Size
16D
Head Diameter
11/32 in
Size
16d
Dia.
0.162 in
Head Dia.
11/32 in
Shank Diameter
0.162 in

Details

Item
Common Nail,3 1/2 in,8 ga,PK1470
Material
Steel
Finish
Plain
Package Weight
30 lb
Gauge
8 ga
Approx. Pkg. Qty.
1,470
Shank Type
Smooth
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Product Type
Common Nails

Description

Common Nail,3 1/2 in,8 ga,PK1470, Length 3 1/2 in, Gauge 8 ga, Shank Diameter 0.162 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Package Quantity 1470

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.