Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 10 ga, 355 PK
Mfr # 11850616
Zoro # G610022598
product price:Â $19.49
/pk 355, $0.05/eaKey Features
Length
3-1/2 in
Penny Size
16D
Material
Steel
Gauge
10 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11850616
Zoro #
G610022598
UPC #
726047118071
Country of Origin
Canada
Dimensions
Length
3-1/2 in
Penny Size
16D
Head Diameter
177/1000 in
Shank Diameter
0.135 in
Details
Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
10 ga
Shank Type
Smooth
Head Type
Countersunk
Application
Casing
Pack Size
Small Pack
Product Type
Casing Nails
Point Type
Diamond
Manufacturer Location
Made in USA*
Description
Nails, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.135 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Countersink, Head Diameter 177/1000 in, Penny Size 16D, Point Type Diamond, Application Casing, Product Type Casing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.