Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 2130 PK
Mfr # 13003016
Zoro # G110022623
product price: $75.19
/pk 2130, $0.04/ea
Free Shipping & Returns
Key Features
Length
3-1/2 in
Penny Size
16D
Material
Steel
Gauge
10 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13003016
Zoro #
G110022623
UPC #
726047130370
Country of Origin
Mexico
Dimensions
Length
3-1/2 in
Penny Size
16D
Head Diameter
11/32 in
Shank Diameter
0.134 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
10 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Point Type
Diamond
Pack Size
Bulk Pack
Product Type
Box Nails
Manufacturer Location
Made in USA*
Description
Nails, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.134 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Bulk Pack, Package Quantity 2130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.