Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 7 ga, 200 PK
Mfr # 13350616
Zoro # G410022576
product price: $14.89
/pk 200, $0.07/eaKey Features
Length
3-1/2 in
Penny Size
16D
Material
Steel
Gauge
7 ga
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13350616
Zoro #
G410022576
UPC #
726047133074
Country of Origin
Mexico
Dimensions
Length
3-1/2 in
Penny Size
16D
Head Diameter
7/16 in
Shank Diameter
0.177 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
7 ga
Shank Type
Ring
Head Type
Flat
Application
General Construction
Pack Size
Small Pack
Point Type
Diamond
Manufacturer Location
Made in USA*
Product Type
Pole Barn Nails
Description
Ring Shank Pole Barn Hardened,Package Quantity200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.