Common Nail, 4-1/2 in L, 30D, Steel, Plain Finish, 7 ga, 155 PK

  • Mfr # 13350630

  • Zoro # G110022586


product price: $16.39
/pk 155, $0.11/ea

Key Features

Length
4-1/2 in
Penny Size
30D
Material
Steel
Finish
Plain
Gauge
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13350630
Zoro #
G110022586
UPC #
726047133098
Country of Origin
Mexico

Dimensions

Length
4-1/2 in
Penny Size
30D
Head Diameter
7/16 in
Shank Diameter
0.177 in

Details

Item
Common Nail
Material
Steel
Finish
Plain
Gauge
7 ga
Shank Type
Ring
Head Type
Flat
Application
General Construction
Product Type
Pole Barn Nails
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Point Type
Diamond

Description

Ring Shank Pole Barn Hardened,Package Quantity155

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.