Zoro Homepage

Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga

  • Mfr # 4NEP1

  • Zoro # G3195744


product price: $7.39
/pk 31, $0.24/ea

Key Features

Length
4 in
Penny Size
20D
Material
Steel
Package Weight
1 lb
Gauge
6 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEP1
Zoro #
G3195744
UPC #
726047101103
Country of Origin
Mexico

Dimensions

Length
4 in
Penny Size
20D
Head Diameter
13/32 in
Shank Diameter
0.1875 in
Head Dia.
13/32 in
Size
20d

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
1 lb
Gauge
6 ga
Approx. Pkg. Qty.
31
Shank Type
Smooth
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Point Type
Diamond
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Common Nails

Description

Common Nail,4 in,6 ga,PK31, Length 4 in, Gauge 6 ga, Shank Diameter 0.1875 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 13/32 in, Penny Size 20D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.