Common Nail, 4 in L, 20D, Steel, Plain Finish, 9 ga, 250 PK
Mfr # 13050620
Zoro # G410022637
product price: $13.89
/pk 250, $0.06/eaKey Features
Length
4 in
Penny Size
20D
Material
Steel
Gauge
9 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13050620
Zoro #
G410022637
UPC #
726047130134
Country of Origin
Mexico
Dimensions
Length
4 in
Penny Size
20D
Head Diameter
3/8 in
Shank Diameter
0.148 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
9 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Point Type
Diamond
Manufacturer Location
Made in USA*
Product Type
Box Nails
Pack Size
Small Pack
Description
Nails, Length 4 in, Gauge 9 ga, Shank Diameter 0.148 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.