Common Nail, 4 in L, 20D, Steel, Plain Finish, 9 ga, 50 PK
Mfr # 13011020
Zoro # G510022551
product price: $3.99
/pk 50, $0.08/eaKey Features
Length
4 in
Penny Size
20D
Material
Steel
Gauge
9 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13011020
Zoro #
G510022551
UPC #
726047130158
Country of Origin
Mexico
Dimensions
Length
4 in
Penny Size
20D
Head Diameter
3/8 in
Shank Diameter
0.148 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
9 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Point Type
Diamond
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Box Nails
Description
Nails, Length 4 in, Gauge 9 ga, Shank Diameter 0.148 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.