Zoro Homepage

Common Nail, 3 in L, 10D, Steel, Galvanized Finish, 9 ga, 340 PK

  • Mfr # 4NET1

  • Zoro # G2855955


product price: $20.99
/pk 340, $0.06/ea

Key Features

Length
3 in
Penny Size
10D
Material
Steel
Package Weight
5 lb
Gauge
9 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET1
Zoro #
G2855955
UPC #
726047128063
Country of Origin
Mexico

Dimensions

Length
3 in
Penny Size
10D
Head Diameter
5/16 in
Shank Diameter
0.148 in
Size
10d
Dia.
0.148 in
Head Dia.
5/16 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
340
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Product Type
Common Nails
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Point Type
Diamond

Description

Common Nail,3 in,9 ga,PK340, Length 3 in, Gauge 9 ga, Shank Diameter 0.148 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 10D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.