Zoro Homepage

Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 1320 PK

  • Mfr # 4NET6

  • Zoro # G2063512


product price: $137.99
/pk 1320, $0.10/ea
Free Shipping & Returns

Key Features

Length
3-1/2 in
Penny Size
16D
Material
Steel
Package Weight
30 lb
Gauge
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET6
Zoro #
G2063512
UPC #
726047128292
Country of Origin
Mexico

Dimensions

Length
3-1/2 in
Penny Size
16D
Head Diameter
11/32 in
Shank Diameter
0.162 in
Head Dia.
11/32 in
Size
16d
Dia.
0.162 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
30 lb
Gauge
8 ga
Approx. Pkg. Qty.
1,320
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Point Type
Diamond
Product Type
Common Nails

Description

Common Nail,3 1/2 in,8 ga,PK1320, Length 3 1/2 in, Gauge 8 ga, Shank Diameter 0.162 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 1320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.