Zoro Homepage

Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK

  • Mfr # 4NET3

  • Zoro # G0525025


product price: $19.45
/pk 220, $0.09/ea

Key Features

Length
3-1/2 in
Penny Size
16D
Material
Steel
Package Weight
5 lb
Gauge
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET3
Zoro #
G0525025
UPC #
726047128087
Country of Origin
Mexico

Dimensions

Length
3-1/2 in
Penny Size
16D
Head Diameter
11/32 in
Shank Diameter
0.162 in
Dia.
0.162 in
Size
16d
Head Dia.
11/32 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Gauge
8 ga
Approx. Pkg. Qty.
220
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Manufacturer Location
Globally Sourced
Point Type
Diamond
Product Type
Common Nails
Pack Size
Small Pack

Description

Common Nail,3 1/2 in,8 ga,PK220, Length 3 1/2 in, Gauge 8 ga, Shank Diameter 0.162 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.