Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK

  • Mfr # 4NET4

  • Zoro # G2738784


product price:  $28.35
/pk 155, $0.18/ea

Key Features

Length
4 in
Penny Size
20D
Material
Steel
Package Weight
5 lb
Gauge
6 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NET4
Zoro #
G2738784
UPC #
726047128100
Country of Origin
Mexico

Dimensions

Length
4 in
Penny Size
20D
Head Diameter
13/32 in
Shank Diameter
0.192 in
Dia.
0.192 in
Head Dia.
13/32 in
Size
20d

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
5 lb
Gauge
6 ga
Approx. Pkg. Qty.
155
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Pack Size
Small Pack
Product Type
Common Nails
Manufacturer Location
Globally Sourced
Point Type
Diamond

Description

Common Nail,4 in,6 ga,PK155, Length 4 in, Gauge 6 ga, Shank Diameter 0.192 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 13/32 in, Penny Size 20D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 155

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.