Zoro Homepage

Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 2730 PK

  • Mfr # 4NET5

  • Zoro # G1068575


product price: $117.99
/pk 2730, $0.04/ea
Free Shipping & Returns

Key Features

Length
2-1/2 in
Penny Size
8D
Material
Steel
Package Weight
30 lb
Gauge
10.25 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NET5
Zoro #
G1068575
UPC #
726047128278
Country of Origin
Mexico

Dimensions

Length
2-1/2 in
Penny Size
8D
Head Diameter
9/32 in
Shank Diameter
0.131 in
Head Dia.
9/32 in
Size
8d
Dia.
0.131 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Package Weight
30 lb
Gauge
10.25 ga
Approx. Pkg. Qty.
2,730
Shank Type
Plain
Head Type
Flat
Application
Carpentry, Framing Work, General Construction
Point Type
Diamond
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Product Type
Common Nails

Description

Common Nail,2 1/2 in,10 1/4 ga,PK2730, Length 2 1/2 in, Gauge 10 1/4 ga, Shank Diameter 0.131 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 8D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 2730

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.