CommunicationCable, FRPE, 18AWG, Red, 500ft
Mfr # CTU18A0102-500
Zoro # G015798517
product price: $3,140.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage Rating
300 V
Number of Conductors
2
Outside Diameter
0.3 in
Cable Length
500 ft
Product Type
Fire Alarm Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTU18A0102-500
Zoro #
G015798517
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
0.3 in
Cable Length
500 ft
Details
Maximum Voltage Rating
300 V
Number of Conductors
2
Product Type
Fire Alarm Cable
Maximum Operating Temperature
105 Degrees C
Jacket Color
Red
Conductor Gauge
18 AWG
Application
Alarm Systems
Insulation Material
Silicone Rubber
Item
Communication Cable
Jacket Material
FRPE
Shielded
Unshielded
Solid/Stranded
Solid
Standards
UL 2196
Maximum Capacitance
14.4 pf/ft
Resistance Properties
Flame/Fire Resistant
Description
Communication Cable, Cable Length 500 ft, Conductor Gauge 18 AWG, Insulation Material Silicone Rubber, Jacket Color Red, Jacket Material FRPE, Shielded Unshielded, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.3 in, Application Alarm Systems, Maximum Voltage Rating 300 V, Product Type Fire Alarm Cable, Standards UL 2196, Maximum Capacitance 14.4 pf/ft, Maximum Operating Temperature 105 Degrees C, Resistance Properties Flame/Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.