Compact Thermometer, -40 to 110 F, Lower
Mfr # 4PRT7
Zoro # G1374974
product price: $16.95
/eaKey Features
Fill
Non Toxic Blue Liquid
Accuracy
+/-1%
Application
Food and Beverage Processing, General Purpose Industrial, HVAC, OEM Equipment, Oil and Gas, Pharmaceutical
Scale Divisions
2 Degrees
Includes
Thermowell and Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4PRT7
Zoro #
G1374974
UPC #
190735518700
Country of Origin
China
Dimensions
Insertion Length
1 3/8 in
Stem Length
2 in
Stem Dia.
0.5 in
Connection Size
1/2 in NPT
Thermowell Thread Size
1/2 in
Scale Length
6 in
Thermometer Thread Size
1/2 in
Description
Industrial Thermometer, -40 Degrees to 110 Degrees F/-40 Degrees to 40 Degrees C, 1/2 in MNPT Thermometer x 1/2 in MNPT Thermowell, Bottom, 6 in Scale Length, Thermowell Material Brass, Shank Type Straight, Blue, 2 Degrees F, 1 Degrees C Graduations, Liquid-in-Glass
Restrictions
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.