Components, Shelves, Top, Base
Mfr # 1UFB2
Zoro # G914921221
product price: $154.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Standards
ANSI/BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UFB2
Zoro #
G914921221
UPC #
190735412107
Country of Origin
Unknown
Details
Standards
ANSI/BIFMA
Description
Shelf, Top and Bottom, Color Gray, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Finish Powder Coated, Includes (2) Keys, Material Steel, Material Thickness 22 ga, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.