Zoro Homepage

Compress Spring, 1 1/2x0.032 In, PK5

  • Mfr # 1NCP3

  • Zoro # G1653522


product price: $5.99
/pk 5, $1.20/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCP3
Zoro #
G1653522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.34 in
Free Length
1 1/2 in
Compatible Hole Diameter
3/8 in
Compatible Rod Size
5/16 in
Wire Diameter
0.03 in
Outside Diameter
0.36 in
Inside Diameter
0.3 in

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.338 In, Load 3.8 Lbs, Deflection @ Load 0.83 In, Spring Rate 4.58 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.