Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1 1/2x0.042 In, PK5

  • Mfr # 1NCP1

  • Zoro # G1714851


product price: $6.69
/pk 5, $1.34/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCP1
Zoro #
G1714851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.042 in
Compressed Length
0.67 in
Compatible Hole Diameter
5/16 in
Outside Diameter
0.3 in
Wire Diameter
0.04 in
Compatible Rod Size
7/32 in
Free Length
1 1/2 in
Inside Diameter
0.22 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
17.39 lb/in
Color
Gray
Wire Type
Round
Load (Lbs.)
9.5 lb
Deflection @ Load
0.57 in
Item
Compression Spring
Finish
Plain
End Type
Closed, Ground
Meets/Exceeds
ASTM A313
Product Type
Compression Spring
Standards
ASTM A313
Total Active Coils
13.02
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.673 In, Load 9.5 Lbs, Deflection @ Load 0.57 In, Spring Rate 16.66 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.