Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1 1/2x0.055 In, PK5

  • Mfr # 1NCE6

  • Zoro # G3332901


product price: $5.49
/pk 5, $1.10/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1 1/2 in
Outside Dia.
0.42 in
Wire Dia.
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCE6
Zoro #
G3332901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.42 in
Wire Dia.
0.055 in
Compressed Length
0.66 in
Compatible Hole Diameter
7/16 in
Compatible Rod Size
5/16 in
Free Length
1 1/2 in
Wire Diameter
0.06 in
Outside Diameter
0.42 in
Inside Diameter
0.31 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
28 lb/in
Color
Gray
Load (Lbs.)
17.92 lb
Item
Compression Spring
Wire Type
Round
Finish
Zinc-Plated
Deflection @ Load
0.64 in
Meets/Exceeds
ASTM A228
End Type
Closed, Ground
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
9.66
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.661 In, Load 17.92 Lbs, Deflection @ Load 0.64 In, Spring Rate 28 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.