Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1 1/2x0.055 In, PK5

  • Mfr # 1NCR4

  • Zoro # G2854302


product price: $5.59
/pk 5, $1.12/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.48 in
Wire Dia.
0.055 in
Compressed Length
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCR4
Zoro #
G2854302
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.48 in
Wire Dia.
0.055 in
Compressed Length
0.57 in
Compatible Hole Diameter
1/2 in
Outside Diameter
0.48 in
Wire Diameter
0.06 in
Free Length
1 1/2 in
Compatible Rod Size
3/8 in
Inside Diameter
0.37 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
19.13 lb/in
Color
Gray
Load (Lbs.)
13.19 lb
Item
Compression Spring
Deflection @ Load
0.72 in
End Type
Closed, Ground
Wire Type
Round
Finish
Plain
Meets/Exceeds
ASTM A313
Product Type
Compression Spring
Standards
ASTM A313
System of Measurement
Inch
Total Active Coils
7.79
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.565 In, Load 13.19 Lbs, Deflection @ Load 0.72 In, Spring Rate 18.33 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.