Zoro Homepage

Compress Spring, 1 1/4 In L, PK12

  • Mfr # 1NBV5

  • Zoro # G2714625


product price: $11.19
/pk 12, $0.93/ea

Key Features

Type
Utility
Material
Steel
Overall Length
1 1/4 in
Outside Dia.
0.375 in
Wire Dia.
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBV5
Zoro #
G2714625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.375 in
Wire Dia.
0.035 in
Compressed Length
0.43 in
Wire Diameter
0.03 in
Free Length
1 1/4 in
Outside Diameter
0.38 in
Compatible Rod Size
21/64 in
Inside Diameter
0.31 in

Details

Type
Utility
Material
Steel
Spring Rate
5.22 lb/in
Color
Gray
Meets/Exceeds
ASTM A227
Wire Type
Round
Item
Compression Spring
End Type
Closed, Not Ground
Finish
Zinc-Plated
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
10.26
Standards
ASTM A227
Spring Shape
Cylindrical

Description

Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 1 1/4 In, Outside Dia 0.375 In, Wire Type Round, Wire Dia 0.035 In, End Type Closed, Spring Rate 5.22 Lbs/In, Meets/Exceeds ASTM A227, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.