Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1 1/8x0.026 In, Pk5

  • Mfr # 1NCC8

  • Zoro # G1317592


product price: $5.15
/pk 5, $1.03/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.026 in
Compressed Length
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCC8
Zoro #
G1317592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Outside Dia.
0.36 in
Wire Dia.
0.026 in
Compressed Length
0.19 in
Free Length
1 1/8 in
Compatible Hole Diameter
3/8 in
Wire Diameter
0.03 in
Compatible Rod Size
5/16 in
Outside Diameter
0.36 in
Inside Diameter
0.31 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.5 lb/in
Color
Gray
Deflection @ Load
0.73 in
Wire Type
Round
End Type
Closed, Ground
Item
Compression Spring
Meets/Exceeds
ASTM A228
Load (Lbs.)
2.56 lb
Finish
Zinc-Plated
Product Type
Compression Spring
Total Active Coils
5.04
System of Measurement
Inch
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/8 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.190 In, Load 2.56 Lbs, Deflection @ Load 0.73 In, Spring Rate 3.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.