Zoro Homepage

Compress Spring, 1 3/4x0.067 In, PK5

  • Mfr # 1NCF6

  • Zoro # G3204022


product price: $5.99
/pk 5, $1.20/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1 3/4 in
Outside Dia.
0.6 in
Wire Dia.
0.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCF6
Zoro #
G3204022
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.6 in
Wire Dia.
0.067 in
Compressed Length
0.71 in
Wire Diameter
0.07 in
Compatible Hole Diameter
5/8 in
Free Length
1 3/4 in
Outside Diameter
0.6 in
Compatible Rod Size
31/64 in
Inside Diameter
0.47 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
24 lb/in
Color
Gray
Deflection @ Load
0.91 in
Wire Type
Round
Item
Compression Spring
Finish
Zinc-Plated
End Type
Closed, Ground
Load (Lbs.)
21.84 lb
Meets/Exceeds
ASTM A228
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
7.97
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 3/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.067 In, End Type Closed and Ground, Compressed Length 0.705 In, Load 21.84 Lbs, Deflection @ Load 0.91 In, Spring Rate 24 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.