Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 11/16x0.032 In, PK5

  • Mfr # 1NCH7

  • Zoro # G1588081


product price: $5.39
/pk 5, $1.08/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.3 in
Wire Dia.
0.032 in
Compressed Length
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCH7
Zoro #
G1588081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11/16 in
Outside Dia.
0.3 in
Wire Dia.
0.032 in
Compressed Length
0.24 in
Wire Diameter
0.03 in
Compatible Rod Size
1/4 in
Outside Diameter
0.3 in
Free Length
11/16 in
Compatible Hole Diameter
5/16 in
Inside Diameter
0.24 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
13.91 lb/in
Color
Gray
End Type
Closed, Ground
Meets/Exceeds
ASTM A313
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.37 in
Finish
Plain
Load (Lbs.)
4.93 lb
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
4.89
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 11/16 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.241 In, Load 4.93 Lbs, Deflection @ Load 0.37 In, Spring Rate 13.33 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.