Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1/2x0.016 In, PK5

  • Mfr # 1NCG5

  • Zoro # G1826447


product price: $6.19
/pk 5, $1.24/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Compressed Length
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCG5
Zoro #
G1826447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Compressed Length
0.21 in
Compatible Rod Size
3/32 in
Outside Diameter
0.12 in
Wire Diameter
0.02 in
Compatible Hole Diameter
1/8 in
Free Length
1/2 in
Inside Diameter
0.09 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
7.39 lb/in
Color
Gray
Deflection @ Load
0.22 in
Item
Compression Spring
Finish
Plain
End Type
Closed, Ground
Load (Lbs.)
1.56 lb
Meets/Exceeds
ASTM A313
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
9.85
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.205 In, Load 1.56 Lbs, Deflection @ Load 0.22 In, Spring Rate 7.08 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.