Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1/2x0.018 In, PK5

  • Mfr # 1NBY4

  • Zoro # G0646116


product price: $5.15
/pk 5, $1.03/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1/2 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBY4
Zoro #
G0646116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.18 in
Wire Dia.
0.018 in
Compressed Length
0.13 in
Free Length
1/2 in
Compatible Hole Diameter
3/16 in
Wire Diameter
0.02 in
Compatible Rod Size
5/32 in
Outside Diameter
0.18 in
Inside Diameter
0.14 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
7 lb/in
Color
Gray
Load (Lbs.)
1.75 lb
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
ASTM A228
Deflection @ Load
0.25 in
Finish
Zinc-Plated
Product Type
Compression Spring
Standards
ASTM A228
Total Active Coils
5.07
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/2 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.018 In, End Type Closed and Ground, Compressed Length 0.132 In, Load 1.75 Lbs, Deflection @ Load 0.25 In, Spring Rate 7 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.