Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1/2x0.022 In, PK5

  • Mfr # 1NBY3

  • Zoro # G3177641


product price: $4.95
/pk 5, $0.99/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBY3
Zoro #
G3177641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.31 in
Compatible Hole Diameter
1/8 in
Outside Diameter
0.12 in
Free Length
1/2 in
Wire Diameter
0.02 in
Compatible Rod Size
5/64 in
Inside Diameter
0.08 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
31 lb/in
Color
Gray
Wire Type
Round
Deflection @ Load
0.14 in
Load (Lbs.)
4.34 lb
Meets/Exceeds
ASTM A228
Finish
Zinc-Plated
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Total Active Coils
11.54
System of Measurement
Inch
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/2 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.309 In, Load 4.34 Lbs, Deflection @ Load 0.14 In, Spring Rate 31 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.