Zoro Homepage

Compress Spring, 1/2x0.022 In, PK5

  • Mfr # 1NBY5

  • Zoro # G0383345


product price: $5.05
/pk 5, $1.01/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBY5
Zoro #
G0383345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.11 in
Compatible Rod Size
17/64 in
Free Length
1/2 in
Wire Diameter
0.02 in
Compatible Hole Diameter
5/16 in
Outside Diameter
0.3 in
Inside Diameter
0.26 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.5 lb/in
Color
Gray
Meets/Exceeds
ASTM A228
Load (Lbs.)
1.89 lb
Item
Compression Spring
Deflection @ Load
0.29 in
Finish
Zinc-Plated
Wire Type
Round
End Type
Closed, Ground
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
2.41
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.106 In, Load 1.89 Lbs, Deflection @ Load 0.29 In, Spring Rate 6.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.