Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1/2x0.022 In, PK5

  • Mfr # 1NCG8

  • Zoro # G2573907


product price: $6.19
/pk 5, $1.24/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCG8
Zoro #
G2573907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.3 in
Wire Dia.
0.022 in
Compressed Length
0.11 in
Compatible Hole Diameter
5/16 in
Outside Diameter
0.3 in
Compatible Rod Size
17/64 in
Free Length
1/2 in
Wire Diameter
0.02 in
Inside Diameter
0.26 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.65 lb/in
Color
Gray
Finish
Plain
Meets/Exceeds
ASTM A313
Deflection @ Load
0.29 in
Wire Type
Round
Load (Lbs.)
1.57 lb
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
Standards
ASTM A313
Total Active Coils
2.41
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.106 In, Load 1.57 Lbs, Deflection @ Load 0.29 In, Spring Rate 5.41 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.