Zoro Homepage

Compress Spring, 1/2x0.032 In, PK5

  • Mfr # 1NCG9

  • Zoro # G0382575


product price: $7.89
/pk 5, $1.58/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCG9
Zoro #
G0382575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.15 in
Free Length
1/2 in
Compatible Rod Size
5/16 in
Wire Diameter
0.03 in
Outside Diameter
0.36 in
Compatible Hole Diameter
3/8 in
Inside Diameter
0.3 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
15.65 lb/in
Color
Gray
Item
Compression Spring
Load (Lbs.)
3.75 lb
Finish
Plain
Meets/Exceeds
ASTM A313
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
0.25 in
Product Type
Compression Spring
System of Measurement
Inch
Standards
ASTM A313
Total Active Coils
2.37
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.145 In, Load 3.75 Lbs, Deflection @ Load 0.25 In, Spring Rate 14.99 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.