Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1/2x0.045 In, PK5

  • Mfr # 1NBY7

  • Zoro # G2240253


product price: $5.49
/pk 5, $1.10/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.48 in
Wire Dia.
0.045 in
Compressed Length
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBY7
Zoro #
G2240253
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Outside Dia.
0.48 in
Wire Dia.
0.045 in
Compressed Length
0.19 in
Compatible Rod Size
13/32 in
Wire Diameter
0.05 in
Outside Diameter
0.48 in
Free Length
1/2 in
Compatible Hole Diameter
1/2 in
Inside Diameter
0.39 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
35 lb/in
Color
Gray
Deflection @ Load
0.26 in
End Type
Closed, Ground
Finish
Zinc-Plated
Meets/Exceeds
ASTM A228
Wire Type
Round
Load (Lbs.)
9.1 lb
Item
Compression Spring
Product Type
Compression Spring
Total Active Coils
2.05
System of Measurement
Inch
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.192 In, Load 9.1 Lbs, Deflection @ Load 0.26 In, Spring Rate 35 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.