Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 13/16x0.022 In, PK5

  • Mfr # 1NCA4

  • Zoro # G2960964


product price: $4.95
/pk 5, $0.99/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCA4
Zoro #
G2960964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.51 in
Free Length
13/16 in
Compatible Rod Size
5/64 in
Compatible Hole Diameter
1/8 in
Wire Diameter
0.02 in
Outside Diameter
0.12 in
Inside Diameter
0.08 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
18 lb/in
Color
Gray
Wire Type
Round
Deflection @ Load
0.25 in
Item
Compression Spring
End Type
Closed, Ground
Load (Lbs.)
4.5 lb
Meets/Exceeds
ASTM A228
Finish
Zinc-Plated
Product Type
Compression Spring
Total Active Coils
19.88
Standards
ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 13/16 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.510 In, Load 4.5 Lbs, Deflection @ Load 0.25 In, Spring Rate 18 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.