Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 13/16x0.022 In, Pk5

  • Mfr # 1NCJ7

  • Zoro # G2391067


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCJ7
Zoro #
G2391067
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Outside Dia.
0.12 in
Wire Dia.
0.022 in
Compressed Length
0.51 in
Outside Diameter
0.12 in
Free Length
13/16 in
Compatible Hole Diameter
1/8 in
Wire Diameter
0.02 in
Compatible Rod Size
5/64 in
Inside Diameter
0.08 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
15.65 lb/in
Color
Gray
End Type
Closed, Ground
Item
Compression Spring
Finish
Plain
Load (Lbs.)
3.75 lb
Wire Type
Round
Meets/Exceeds
ASTM A313
Deflection @ Load
0.25 in
Product Type
Compression Spring
Total Active Coils
19.88
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.510 In, Load 3.75 Lbs, Deflection @ Load 0.25 In, Spring Rate 14.99 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.