Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 13/16x0.022 In, Pk5

  • Mfr # 1NCJ8

  • Zoro # G0313607


product price: $5.39
/pk 5, $1.08/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.022 in
Compressed Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCJ8
Zoro #
G0313607
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Outside Dia.
0.24 in
Wire Dia.
0.022 in
Compressed Length
0.2 in
Compatible Rod Size
13/64 in
Free Length
13/16 in
Wire Diameter
0.02 in
Compatible Hole Diameter
1/4 in
Outside Diameter
0.24 in
Inside Diameter
0.2 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.35 lb/in
Color
Gray
Load (Lbs.)
1.96 lb
End Type
Closed, Ground
Deflection @ Load
0.47 in
Meets/Exceeds
ASTM A313
Wire Type
Round
Item
Compression Spring
Finish
Plain
Product Type
Compression Spring
Total Active Coils
6.5
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 13/16 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.199 In, Load 1.96 Lbs, Deflection @ Load 0.47 In, Spring Rate 4.17 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.