Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 1x0.032 In, PK5

  • Mfr # 1NCC5

  • Zoro # G0987183


product price: $4.65
/pk 5, $0.93/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.24 in
Wire Dia.
0.032 in
Compressed Length
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCC5
Zoro #
G0987183
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
0.24 in
Wire Dia.
0.032 in
Compressed Length
0.43 in
Wire Diameter
0.03 in
Free Length
1 in
Compatible Hole Diameter
1/4 in
Outside Diameter
0.24 in
Compatible Rod Size
3/16 in
Inside Diameter
0.18 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
16 lb/in
Color
Gray
Load (Lbs.)
6.72 lb
Finish
Zinc-Plated
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.42 in
End Type
Closed, Ground
Meets/Exceeds
ASTM A228
Product Type
Compression Spring
Total Active Coils
10.47
Standards
ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.425 In, Load 6.72 Lbs, Deflection @ Load 0.42 In, Spring Rate 16 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.