Zoro Homepage

Compress Spring, 2x0.072 In, PK5

  • Mfr # 1NCG2

  • Zoro # G1975827


product price: $6.19
/pk 5, $1.24/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCG2
Zoro #
G1975827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.69 in
Wire Diameter
0.07 in
Compatible Rod Size
19/32 in
Compatible Hole Diameter
3/4 in
Free Length
2 in
Outside Diameter
0.72 in
Inside Diameter
0.58 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
20 lb/in
Color
Gray
End Type
Closed, Ground
Item
Compression Spring
Load (Lbs.)
22.6 lb
Meets/Exceeds
ASTM A228
Finish
Zinc-Plated
Wire Type
Round
Deflection @ Load
1.13 in
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
7.1
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.686 In, Load 22.6 Lbs, Deflection @ Load 1.13 In, Spring Rate 20 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.