Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 3/4x0.016 In, PK5

  • Mfr # 1NBZ5

  • Zoro # G1780475


product price: $5.05
/pk 5, $1.01/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Compressed Length
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NBZ5
Zoro #
G1780475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.12 in
Wire Dia.
0.016 in
Compressed Length
0.32 in
Outside Diameter
0.12 in
Free Length
3/4 in
Compatible Rod Size
3/32 in
Compatible Hole Diameter
1/8 in
Wire Diameter
0.02 in
Inside Diameter
0.09 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
5 lb/in
Color
Gray
Meets/Exceeds
ASTM A228
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.46 in
Load (Lbs.)
2.3 lb
End Type
Closed, Ground
Finish
Zinc-Plated
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
16.75
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.318 In, Load 2.3 Lbs, Deflection @ Load 0.46 In, Spring Rate 5 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.