Zoro Homepage

Compress Spring, 3/4x0.016 In, PK5

  • Mfr # 1NCJ1

  • Zoro # G2791862


product price: $5.19
/pk 5, $1.04/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCJ1
Zoro #
G2791862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.18 in
Wire Dia.
0.016 in
Compressed Length
0.18 in
Outside Diameter
0.18 in
Free Length
3/4 in
Compatible Rod Size
5/32 in
Compatible Hole Diameter
3/16 in
Wire Diameter
0.02 in
Inside Diameter
0.15 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.17 lb/in
Color
Gray
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
0.51 in
Wire Type
Round
Meets/Exceeds
ASTM A313
Load (Lbs.)
1.06 lb
Finish
Plain
Product Type
Compression Spring
Standards
ASTM A313
System of Measurement
Inch
Total Active Coils
8.54
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.016 In, End Type Closed and Ground, Compressed Length 0.177 In, Load 1.06 Lbs, Deflection @ Load 0.51 In, Spring Rate 2.08 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.