Zoro Homepage

Compress Spring, 3/4x0.018 In, PK5

  • Mfr # 1NBZ6

  • Zoro # G3442941


product price: $5.15
/pk 5, $1.03/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
3/4 in
Outside Dia.
0.12 in
Wire Dia.
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBZ6
Zoro #
G3442941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.12 in
Wire Dia.
0.018 in
Compressed Length
0.35 in
Compatible Rod Size
3/32 in
Outside Diameter
0.12 in
Free Length
3/4 in
Wire Diameter
0.02 in
Compatible Hole Diameter
1/8 in
Inside Diameter
0.08 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
8.5 lb/in
Color
Gray
Deflection @ Load
0.3 in
Wire Type
Round
Item
Compression Spring
Load (Lbs.)
2.55 lb
Finish
Zinc-Plated
End Type
Closed, Ground
Meets/Exceeds
ASTM A228
Product Type
Compression Spring
Total Active Coils
16.73
System of Measurement
Inch
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.018 In, End Type Closed and Ground, Compressed Length 0.351 In, Load 2.55 Lbs, Deflection @ Load 0.30 In, Spring Rate 8.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.