Zoro Homepage

Compress Spring, 7/8x0.026 In, PK5

  • Mfr # 1NCB2

  • Zoro # G2549461


product price: $6.45
/pk 5, $1.29/ea

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Compressed Length
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCB2
Zoro #
G2549461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Compressed Length
0.39 in
Wire Diameter
0.03 in
Compatible Rod Size
9/64 in
Compatible Hole Diameter
3/16 in
Outside Diameter
0.18 in
Free Length
7/8 in
Inside Diameter
0.13 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
15 lb/in
Color
Gray
Meets/Exceeds
ASTM A228
Finish
Zinc-Plated
Item
Compression Spring
Deflection @ Load
0.33 in
End Type
Closed, Ground
Wire Type
Round
Load (Lbs.)
4.95 lb
Product Type
Compression Spring
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
11.99
Spring Shape
Cylindrical

Description

Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 7/8 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.391 In, Load 4.95 Lbs, Deflection @ Load 0.33 In, Spring Rate 15 Lbs/In, Meets/Exceeds ASTM A228, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.