Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 9/16x0.026 In, PK5

  • Mfr # 1NCH2

  • Zoro # G1460952


product price: $5.19
/pk 5, $1.04/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Compressed Length
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCH2
Zoro #
G1460952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9/16 in
Outside Dia.
0.18 in
Wire Dia.
0.026 in
Compressed Length
0.27 in
Wire Diameter
0.03 in
Compatible Rod Size
9/64 in
Outside Diameter
0.18 in
Compatible Hole Diameter
3/16 in
Free Length
9/16 in
Inside Diameter
0.13 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
20 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Deflection @ Load
0.21 in
Finish
Plain
Wire Type
Round
Item
Compression Spring
Load (Lbs.)
4.02 lb
End Type
Closed, Ground
Product Type
Compression Spring
Total Active Coils
7.82
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 9/16 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.274 In, Load 4.02 Lbs, Deflection @ Load 0.21 In, Spring Rate 19.16 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.