Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 1/2x0.600

  • Mfr # 1NDD5

  • Zoro # G2944365


product price: $3.19
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.04 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDD5
Zoro #
G2944365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Wire Dia.
0.04 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.25 in
Compressed Length
0.1 in
Load @ 50% Free Length (Lbs.)
4.07 lb
Wire Diameter
0.04 in
Free Length
1/2 in
Outside Diameter - Maximum
0.6 in
Inside Diameter - Maximum
0.19 in
Compatible Rod Size
3/16 in
Inside Diameter - Minimum
0.15 in
Outside Diameter - Minimum
0.25 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
16.28 lb/in
Color
Gray
Wire Type
Round
End Type
Closed, Not Ground
Item
Compression Spring
Load @ Solid (Lbs.)
6.83 lb
Meets/Exceeds
ASTM A313
Finish
Plain
Product Type
Compression Spring
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Conical
Total Active Coils
3

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.040 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 4.07 Lbs, LOAD @ SOLID 6.83 Lbs, Spring Rate 16.28 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.