Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 1/2x0.720

  • Mfr # 1NDG7

  • Zoro # G2544525


product price: $2.69
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.04 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDG7
Zoro #
G2544525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Wire Dia.
0.04 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.438 in
Compressed Length
0.1 in
Load @ 50% Free Length (Lbs.)
2.37 lb
Outside Diameter - Minimum
0.44 in
Outside Diameter - Maximum
0.72 in
Inside Diameter - Minimum
0.33 in
Inside Diameter - Maximum
0.39 in
Compatible Rod Size
25/64 in
Wire Diameter
0.04 in
Free Length
1/2 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
9.47 lb/in
Color
Gray
Finish
Plain
Item
Compression Spring
Meets/Exceeds
ASTM A313
Wire Type
Round
Load @ Solid (Lbs.)
3.98 lb
End Type
Closed, Not Ground
Product Type
Compression Spring
Standards
ASTM A313
Spring Shape
Conical
Total Active Coils
2.1
System of Measurement
Inch

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.040 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 2.37 Lbs, LOAD @ SOLID 3.98 Lbs, Spring Rate 9.47 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.