Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 1/2x0.720

  • Mfr # 1NDJ1

  • Zoro # G2931923


product price: $3.35
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.045 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDJ1
Zoro #
G2931923
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Wire Dia.
0.045 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.375 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
3.89 lb
Wire Diameter
0.05 in
Outside Diameter - Minimum
0.38 in
Free Length
1/2 in
Compatible Rod Size
5/16 in
Inside Diameter - Maximum
0.31 in
Outside Diameter - Maximum
0.72 in
Inside Diameter - Minimum
0.27 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
15.55 lb/in
Color
Gray
Finish
Plain
Meets/Exceeds
ASTM A313
Item
Compression Spring
End Type
Closed, Not Ground
Wire Type
Round
Load @ Solid (Lbs.)
6.37 lb
Product Type
Compression Spring
Spring Shape
Conical
System of Measurement
Inch
Standards
ASTM A313
Total Active Coils
2.2

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 3.89 Lbs, LOAD @ SOLID 6.37 Lbs, Spring Rate 15.55 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.