Zoro Homepage

Compress Spring, Conical, 302 SS, 1/4x0.360

  • Mfr # 1NCU6

  • Zoro # G2130597


product price: $2.79
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Overall Length
1/4 in
Wire Dia.
0.029 in
Large Outside Dia.
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCU6
Zoro #
G2130597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4 in
Wire Dia.
0.029 in
Large Outside Dia.
0.36 in
Small Outside Dia.
0.125 in
Compressed Length
0.07 in
Load @ 50% Free Length (Lbs.)
3.45 lb
Outside Diameter - Minimum
0.13 in
Compatible Rod Size
5/64 in
Outside Diameter - Maximum
0.36 in
Inside Diameter - Minimum
0.06 in
Wire Diameter
0.03 in
Free Length
1/4 in
Inside Diameter - Maximum
0.08 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
27.58 lb/in
Color
Gray
Load @ Solid (Lbs.)
5.29 lb
Item
Compression Spring
Meets/Exceeds
ASTM A313
Wire Type
Round
Finish
Plain
End Type
Closed, Not Ground
Product Type
Compression Spring
Standards
ASTM A313
Total Active Coils
2.5
Spring Shape
Conical
System of Measurement
Inch

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.360 In, Small Outside Dia. 0.125 In, LD @ 50% FREE LENGTH 3.45 Lbs, LOAD @ SOLID 5.29 Lbs, Spring Rate 27.58 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.