Zoro Homepage

Compress Spring, Conical, 302 SS, 1/4x0.420

  • Mfr # 1NCV3

  • Zoro # G0955412


product price: $2.75
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.029 in
Large Outside Dia.
0.42 in
Small Outside Dia.
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCV3
Zoro #
G0955412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4 in
Wire Dia.
0.029 in
Large Outside Dia.
0.42 in
Small Outside Dia.
0.218 in
Compressed Length
0.07 in
Load @ 50% Free Length (Lbs.)
2.04 lb
Outside Diameter - Minimum
0.22 in
Compatible Rod Size
11/64 in
Inside Diameter - Maximum
0.18 in
Inside Diameter - Minimum
0.14 in
Wire Diameter
0.03 in
Outside Diameter - Maximum
0.42 in
Free Length
1/4 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
16.38 lb/in
Color
Gray
Finish
Plain
Item
Compression Spring
End Type
Closed, Not Ground
Wire Type
Round
Meets/Exceeds
ASTM A313
Load @ Solid (Lbs.)
3.14 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Conical
Standards
ASTM A313
Total Active Coils
1.9

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.420 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 2.04 Lbs, LOAD @ SOLID 3.14 Lbs, Spring Rate 16.38 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.