Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 1/4x0.480

  • Mfr # 1NCY6

  • Zoro # G1572882


product price: $3.39
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.038 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCY6
Zoro #
G1572882
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/4 in
Wire Dia.
0.038 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.218 in
Compressed Length
0.1 in
Load @ 50% Free Length (Lbs.)
4.75 lb
Outside Diameter - Minimum
0.22 in
Compatible Rod Size
5/32 in
Inside Diameter - Minimum
0.13 in
Inside Diameter - Maximum
0.16 in
Wire Diameter
0.04 in
Outside Diameter - Maximum
0.48 in
Free Length
1/4 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
38.02 lb/in
Color
Gray
Load @ Solid (Lbs.)
6.61 lb
Finish
Plain
Meets/Exceeds
ASTM A313
End Type
Closed, Not Ground
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Conical
System of Measurement
Inch
Standards
ASTM A313
Total Active Coils
2.1

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1/4 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 4.75 Lbs, LOAD @ SOLID 6.61 Lbs, Spring Rate 38.02 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.